RAB Lighting PIPXL100T/D10 RAB, Floodlight, LED, 100W, 120V, 208V, 240V, 277V, Trunnion, 15839 lm Lumens, 60000, 5000K, Bronze | Graybar Store
     
RAB Lighting - RAB, Floodlight, LED, 100W, 120V, 208V, 240V, 277V, Trunnion, 15839 lm Lumens, 60000, 5000K, Bronze - PIPXL100T/D10
+ / - Hover over image to Zoom
Other Views

    RAB, Floodlight, LED, 100W, 120V, 208V, 240V, 277V, Trunnion, 15839 lm Lumens, 60000, 5000K, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: PIPXL100T/D10
    SKU: 25962644
    $364.62
    Checking Pricing
         
    Quick Order:Y
    Wattage:100 W
    Voltage Rating:120 V, 208 V, 240 V, 277 V
    Mounting Type:Trunnion
    Lumens:15839 lm
    Lamp Life (hours):60000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # PIPXL100T/D10
    • Housing Color Bronze
    • Additional Features Suitable for Wet Locations
    • Brand RAB
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 60000
    • Lamp Type LED
    • Lumens 15839 lm
    • Mounting Type Trunnion
    • Wattage 100 W
    • Voltage Rating 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RAB, Flood Light, LED, 100 W, 120 V, 208 V, 240 V, 277 V, Trunnion, 15839 lm, 60000 h, 5000 K
    Ultra-high efficiency;DLC Premium;0-10V Dimming, standard;60,000-Hour LED lifespan;5-Year limited warranty