B-Line (Eaton) B1548S 3-Hole Flat Angle Plate, Stainless Steel, 3-1/2 in. x 3-1/2 in. | Graybar Store
     
B-Line (Eaton) - 3-Hole Flat Angle Plate, Stainless Steel, 3-1/2 in. x 3-1/2 in. - B1548S
+ / - Hover over image to Zoom
Other Views

    3-Hole Flat Angle Plate, Stainless Steel, 3-1/2 in. x 3-1/2 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B1548S
    SKU: 96013204
    $157.79
    Checking Pricing
         
    Color / Finish:Pre-Galvanized
    Brand or Series:B-Line; Eaton
    Load Rating:400 lb
    Fitting Type:Conduit Clamp
    Size:3 In (Rigid/EMT)
    Rod Size (Inches):3 in. (Rigid/EMT)
    Max. Opening (Inches):3.5 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B1548S
    • Size 3 In (Rigid/EMT)
    • Application FASTENERS,ONE PIECE PIPE CLAMP,Rigid/EMT/Flexible Conduit
    • Type Conduit Strut Clamp
    • UNSPSC 39121311
    • Brand or Series B-Line; Eaton
    • Color / Finish Pre-Galvanized
    • Conduit Type EMT; Rigid
    • Fitting Type Conduit Clamp
    • Load Rating 400 lb
    • Materials Zinc Plated Low Carbon Steel
    • Max. Opening (Inches) 3.5 in.
    • Mounting Channel
    • Rod Size (Inches) 3 in. (Rigid/EMT)
    • Series B1508S thru B1564S
    • SKU Spec Sheet
      B1548S Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line 3-hole flat angle plate made of stainless steel. The plate measures 3-1/2 inch x 3-1/2 inch, 9/16 inch bolt.
    Cable Range 3.250 To 3.500 In OD, Static Load Capacity 400 Lb