B-Line (Eaton) B422-2SS4 Pipe Strap | Graybar Store
B-Line (Eaton) - Pipe Strap - B422-2SS4
+ / - Hover over image to Zoom
Other Views

    Pipe Strap

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B422-2SS4
    SKU: 94037456
    $110.91
    Checking Pricing
         
    Trade Size (Inches):2 in.
    Max. Opening (Inches):3-11/16
    Brand or Series:B-Line; Eaton
    Load Rating:600 lb
    Fitting Type:Conduit Clamp
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B422-2SS4
    • Application STRUT FITTINGS,BF-FTGS, BEAM CLAMP
    • Type Right Angle Clamp
    • UNSPSC 39121311
    • Brand or Series B-Line; Eaton
    • Fitting Type Conduit Clamp
    • Load Rating 600 lb
    Product Overview:
    Eaton® B-Line Pipe Strap, Stainless Steel, Conduit Clamp, Load Rating: 600 lb