B-Line (Eaton) B1520 Pipe Strap | Graybar Store
B-Line (Eaton) - Pipe Strap - B1520
+ / - Hover over image to Zoom
Other Views

    Pipe Strap

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B1520
    SKU: 91006196
    Checking Pricing
    Color / Finish:N/A
    Jaw Capacity (Inches):1 (Rigid) in;
    Brand or Series:B-Line; Eaton
    Load Rating:300 lb
    Fitting Type:Conduit Clamp
    Material Finish:Zinc-Plated
    Size:1 In (Rigid), 1-1/4 In (EMT)
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B1520
    • Size 1 In (Rigid), 1-1/4 In (EMT)
    • Application FASTENERS,ONE PIECE PIPE CLAMP,Rigid/EMT Conduit
    • Type Conduit Strut Clamp
    • UNSPSC 39121311
    • Brand or Series B-Line; Eaton
    • Color / Finish N/A
    • Conduit Type EMT; Rigid
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 1 (Rigid) in;
    • Load Rating 300 lb
    • Material Finish Zinc-Plated
    • Materials Low Carbon Steel
    • Mounting Channel
    • Series B1512
    • SKU Spec Sheet
      B1520 Specification Sheet
      B1520 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Eaton® B-Line Pipe Strap, Zinc-Plated, Conduit Clamp, Load Rating: 300 lb, EMT; Rigid, Jaw Capacity (Inches): 1 (Rigid) in; 1-1/4 (EMT) in
    Static Load Capacity 300 Lb