Unistrut P1386 EG Conduit Beam Clamp, 1-1/2 in., Electrogalvanized | Graybar Store
     
Unistrut - Conduit Beam Clamp, 1-1/2 in., Electrogalvanized - P1386 EG
+ / - Hover over image to Zoom
Other Views

    Conduit Beam Clamp, 1-1/2 in., Electrogalvanized

    Manufacturer: Unistrut
    Manufacturer #: P1386 EG
    SKU: 89026308
    $3.15
    Checking Pricing
         
    Color / Finish:Electrogalvanized
    Fitting Type:Beam Clamp
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P1386 EG
    • Application Industrial and Commercial
    • Type A type of forged or fabricated clamp that is used to attach rod hangers to beams by clamping onto the load flange.
    • UNSPSC 30101804
    • Color / Finish Electrogalvanized
    • Fitting Type Beam Clamp
    • Materials Steel
    • SKU Spec Sheet
      P1386 EG Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® 1-1/2 inch conduit beam clamp with electrogalvanized finish. Channel nut not included.
    For Use with Beams Up To 3/4 IN Flanges And with Channels P1101, P1001, P2001, P3001, P5000 And P5500