B-Line (Eaton) B1506S Eaton® B-Line Pipe Clamp, 0.4 to 0.63 in. | Graybar Store
     
B-Line (Eaton) - Eaton® B-Line Pipe Clamp,  0.4 to 0.63 in. - B1506S
+ / - Hover over image to Zoom
Other Views

    Eaton® B-Line Pipe Clamp, 0.4 to 0.63 in.

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B1506S
    SKU: 25574293
    $196.56
    Checking Pricing
    Items sold in feet or each.
         
    Additional Features:Anti-Rock Feature Prevents Clamp from Disengaging During Installation
    Color / Finish:Pre-Galvanized
    Brand or Series:B1508S thru B1564S Series
    Load Rating:200 lb
    Fitting Type:Conduit Clamp
    Size:3/8 In (EMT)
    Rod Size (Inches):3/8 in. (EMT)
    Max. Opening (Inches):0.63 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B1506S
    • Size 3/8 In (EMT)
    • Application FASTENERS,ONE PIECE PIPE CLAMP,Rigid/EMT/Flexible Conduit
    • Type Conduit Strut Clamp
    • UNSPSC 31162906
    • Additional Features Anti-Rock Feature Prevents Clamp from Disengaging During Installation
    • Brand or Series B1508S thru B1564S Series
    • Color / Finish Pre-Galvanized
    • Conduit Type EMT; Rigid
    • Fitting Type Conduit Clamp
    • Load Rating 200 lb
    • Materials Zinc Plated Low Carbon Steel
    • Max. Opening (Inches) 0.63 in.
    • Mounting Channel
    • Rod Size (Inches) 3/8 in. (EMT)
    • SKU Spec Sheet
      B1506S Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Pre-Galvanized one piece pipe conduit clamp with 0.4 to 0.63 inch jaw capacity. Load Rating 200 lb.
    Cable Range 0.400 To 0.630 In OD, Static Load Capacity 200 Lb