B-Line (Eaton) B2037ZN(2OD) Pipe And Conduit Clamp | Graybar Store
B-Line (Eaton) - Pipe And Conduit Clamp - B2037ZN(2OD)
+ / - Hover over image to Zoom
Other Views

    Pipe And Conduit Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2037ZN(2OD)
    SKU: 88035335
    $12.71
    Checking Pricing
         
    Additional Features:Combination Recess Hex Head Machine Screw; Square Nut
    Color / Finish:PRE-GALVANIZED
    Jaw Capacity (Inches):2
    Brand or Series:B2000
    Rod Size (Inches):5/16-18
    Fitting Type:Conduit Clamp
    Material Finish:Zinc Plated
    Size:2 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2037ZN(2OD)
    • Size 2 In
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type Pipe Clamp
    • UNSPSC 39121311
    • Additional Features Combination Recess Hex Head Machine Screw; Square Nut
    • Brand or Series B2000
    • Color / Finish PRE-GALVANIZED
    • Conduit Type Pipe
    Product Overview:
    2-IN. - O.D. PIPE AND CONDUIT CLAMP, 2-IN. OD, ZINC PLATED
    Includes Combination Recess Hex Head Machine Screw and Square Nut