B-Line (Eaton) B2031ZN Pipe And Conduit Clamp | Graybar Store
B-Line (Eaton) - Pipe And Conduit Clamp - B2031ZN
+ / - Hover over image to Zoom
Other Views

    Pipe And Conduit Clamp

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B2031ZN
    SKU: 88035329
    $4.82
    Checking Pricing
         
    Additional Features:Combination Recess Hex Head Machine Screw; Square Nut
    Color / Finish:PRE-GALVANIZED
    Jaw Capacity (Inches):1-1/4
    Brand or Series:B2000
    Rod Size (Inches):1/4-20
    Fitting Type:Conduit Clamp
    Material Finish:Zinc Plated
    Size:1-1/4 In
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B2031ZN
    • Size 1-1/4 In
    • Application STRUT FITTINGS,BF-FTGS,PIPE & TUBING CLAMPS
    • Type Pipe Clamp
    • UNSPSC 39121311
    • Additional Features Combination Recess Hex Head Machine Screw; Square Nut
    • Brand or Series B2000
    • Color / Finish PRE-GALVANIZED
    • Conduit Type Pipe
    • Fitting Type Conduit Clamp
    • Jaw Capacity (Inches) 1-1/4
    • Material Finish Zinc Plated
    • Materials 12 Gauge Low Carbon Steel
    • Mounting Channel
    • Rod Size (Inches) 1/4-20
    • SKU Spec Sheet
      B2031ZN Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    1 1/4-IN. - O.D. PIPE AND CONDUIT CLAMP, 1 1/4-IN. OD, ZINC PLATED
    Includes Combination Recess Hex Head Machine Screw and Square Nut