RAB Lighting PIP45/D10 RAB, Floodlight, LED, 45W, 120V, 208V, 240V, 277V, AdjustableKnuckle, 6387 lm Lumens, 60000, 5000K, Bronze | Graybar Store
     
RAB Lighting - RAB, Floodlight, LED, 45W, 120V, 208V, 240V, 277V, AdjustableKnuckle, 6387 lm Lumens, 60000, 5000K, Bronze - PIP45/D10
+ / - Hover over image to Zoom
Other Views

    RAB, Floodlight, LED, 45W, 120V, 208V, 240V, 277V, AdjustableKnuckle, 6387 lm Lumens, 60000, 5000K, Bronze

    Manufacturer: RAB Lighting
    Manufacturer #: PIP45/D10
    SKU: 25962647
    $207.61
    Checking Pricing
         
    Quick Order:Y
    Wattage:45 W
    Voltage Rating:120 V, 208 V, 240 V, 277 V
    Mounting Type:Adjustable Knuckle Mount
    Lumens:6387 Lumens
    Lamp Life (hours):60000
    Color Temperature (Kelvin):5000
    Housing Color:Bronze
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # PIP45/D10
    • Housing Color Bronze
    • Additional Features Suitable for Wet Locations
    • Brand RAB
    • Color Temperature (Kelvin) 5000
    • Lamp Life (hours) 60000
    • Lamp Type LED
    • Lumens 6387 Lumens
    • Mounting Type Adjustable Knuckle Mount
    • Wattage 45 W
    • Voltage Rating 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    RAB, Flood Light, LED, 45 W, 120 V, 208 V, 240 V, 277 V, Adjustable Knuckle, 6387 lm, 60000 h, 5000 K
    60,000-hour LED lifespan;Standard 0-10V dimming driver;5-Year limited warranty