Hubbell Wiring Device - Kellems FW60100 IEC Pin and Sleeve Back Box, For 60A and 100A 1 1/2 in. NPT Hub, 4-Way Angled | Graybar Store
     
Hubbell Wiring Device - Kellems - IEC Pin and Sleeve Back Box, For 60A and 100A 1 1/2 in. NPT Hub, 4-Way Angled - FW60100
+ / - Hover over image to Zoom
Other Views

    IEC Pin and Sleeve Back Box, For 60A and 100A 1 1/2 in. NPT Hub, 4-Way Angled

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FW60100
    SKU: 88128430
    $304.84
    Checking Pricing
         
    Hub Size (Inches):1 1/2 in NPT Hub
    Use With:60, 63, 100 and 125A Devices
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FW60100
    • UNSPSC 39121332
    • Hub Size (Inches) 1 1/2 in NPT Hub
    • Materials Aluminum
    • Use With 60, 63, 100 and 125A Devices
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    IEC Pin and Sleeve Back Box, For 60A and 100A 1 1/2 in. NPT Hub, 4-Way Angled, Mounting Screws Included, Gray Cast Aluminum
    15 Degree Angled 4-Way; UL514