Hubbell Wiring Device - Kellems BB201W Pin and Sleeve Back Box, 15 Degree Angle, Cast Aluminum, 3/4 in NPT Hub, For 16/20/30/32A Devices | Graybar Store
     
Hubbell Wiring Device - Kellems - Pin and Sleeve Back Box, 15 Degree Angle, Cast Aluminum, 3/4 in NPT Hub, For 16/20/30/32A Devices - BB201W
+ / - Hover over image to Zoom
Other Views

    Pin and Sleeve Back Box, 15 Degree Angle, Cast Aluminum, 3/4 in NPT Hub, For 16/20/30/32A Devices

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: BB201W
    SKU: 88128129
    $55.26
    Checking Pricing
         
    Hub Size (Inches):3/4 in.
    Use With:16, 20, 30 and 32A Devices
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # BB201W
    • UNSPSC 39121332
    • Hub Size (Inches) 3/4 in.
    • Materials Cast Aluminum
    • Use With 16, 20, 30 and 32A Devices
    • SKU Spec Sheet
      BB201W Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cast aluminum Pin and Sleeve 15 deg. angle back box with 3/4 in. NPT hub. For use with 16, 20, 30 and 32A devices. Suitable for IP54 requirements and finished with enamel paint.
    Each Hubbell IEC Pin & Sleeve Back Box is designed to give the user the maximum amount of wiring room while achieving grounding to metallic conduit. Available in non-metallic and cast metal versions. Cast aluminum boxes are suitable for IP54 requirements and are finished with enamel paint.