Square D (Schneider Electric) 9001Y9 PILOT LIGHT LENS 30MM KP+KT+SKP+SKT | Graybar Store
Square D (Schneider Electric) - PILOT LIGHT LENS 30MM KP+KT+SKP+SKT - 9001Y9
+ / - Hover over image to Zoom
Other Views

    PILOT LIGHT LENS 30MM KP+KT+SKP+SKT

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001Y9
    SKU: 88248676
    $13.19
    Checking Pricing
         
    Use With:KP/KT/SKP and SKT Series 30mm Pushbuttons
    Color:Yellow
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001Y9
    • Color Yellow
    • UNSPSC 39121534
    • Use With KP/KT/SKP and SKT Series 30mm Pushbuttons
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Domed yellow plastic pilot light lens for 30mm pushbutton series KP/KT/SKP and SKT.