Square D (Schneider Electric) XB5AVG1 Pilot Light | Graybar Store
Square D (Schneider Electric) - Pilot Light - XB5AVG1
+ / - Hover over image to Zoom
Other Views

    Pilot Light

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AVG1
    SKU: 99534815
    $80.06
    Checking Pricing
         
    Color:White
    Voltage Rating:120 V AC
    Additional Features:Plain Lens
    Shape of Head:Round
    Amperage Rating:14 mA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AVG1
    • Color White
    • UNSPSC 39121534
    • Additional Features Plain Lens
    • Amperage Rating 14 mA
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 13; 4X
    • Shape of Head Round
    • Voltage Rating 120 V AC
    • SKU Spec Sheet
      XB5AVG1 Spec Sheet
    • ECCN EAR99
    • Country of Origin FR - France
    Product Overview:
    XB5 Pilot Light, White, NEMA Style: 13; 4X, Round, IEC Rating: EN/IEC 60947-1; EN/IEC 60947-5-1; EN/IEC 60947-5-4, Voltage Rating: 120 V AC