Square D (Schneider Electric) 9001KP 30MM Pilot Light Module, No Light, No Lens | Graybar Store
     
Square D (Schneider Electric) - 30MM Pilot Light Module, No Light, No Lens - 9001KP
+ / - Hover over image to Zoom
Other Views

    30MM Pilot Light Module, No Light, No Lens

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9001KP
    SKU: 88247653
    $43.97
    Checking Pricing
         
    Additional Features:Screw Clamp Terminal
    Shape of Head:Round
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9001KP
    • UNSPSC 39121534
    • Additional Features Screw Clamp Terminal
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 1; 2; 3; 4; 6; 12; 13; 3R
    • Shape of Head Round
    • Size (mm) 30
    • SKU Spec Sheet
      9001KP Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Pilot Light Head, Standard, Size 30.5 mm, Lens Style/Size Round, NEMA 1/3R/4/12/13, Use in Environmental Conditions Hazardous Location, Oil Tight, Dust Tight, Water Tight, Heavyduty.
    This Schneider Electric Harmony 9001K pilot light fits in a 30mm hole. It has a chromium-plated metal bezel. This single component pilot light with transformer provides clear visual feedback on the status of your machines. It is easily installed into a standard 30mm diameter panel cut-outs and connected with simple screw-clamp connections. It is clearly distinguishable visually at a distance due to clear colors and illumination via integral LED, enabling complex machine statuses to be read at a glance. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, making it ideal for operation in harsh environments.