Lutron Pico® Remote Control, 3-Button Raise/Lower, 434 MHz, LED Indicator | Graybar Store
     
Lutron - Pico® Remote Control, 3-Button Raise/Lower, 434 MHz, LED Indicator
+ / - Hover over image to Zoom
Other Views

    Pico® Remote Control, 3-Button Raise/Lower, 434 MHz, LED Indicator

    Manufacturer: Lutron
         

    • Manufacturer Lutron
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Voltage Rating
    No. of Buttons
    Color
    Rating
    Price
    PJ2-3BRL-LA-L01R
    25654913
    3V
    3
    Light Almond
    10 mA
    $21.08 / EA
    SKU
    25654913
    Voltage Rating
    3V
    No. of Buttons
    3
    Color
    Light Almond
    Rating
    10 mA
    $21.08 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PJ2-3BRL-WH-L01R
    25654912
    3V
    3
    White
    10 mA
    $21.08 / EA
    SKU
    25654912
    Voltage Rating
    3V
    No. of Buttons
    3
    Color
    White
    Rating
    10 mA
    $21.08 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock