L. H. Dottie PHSMSS102 No. 10 x 2 in. Stainless Steel Pan Head Phillips Sheet Metal Screws (50) | Graybar Store
     
L. H. Dottie - No. 10 x 2 in. Stainless Steel Pan Head Phillips Sheet Metal Screws (50) - PHSMSS102
+ / - Hover over image to Zoom
Other Views

    No. 10 x 2 in. Stainless Steel Pan Head Phillips Sheet Metal Screws (50)

    Manufacturer: L. H. Dottie
    Manufacturer #: PHSMSS102
    SKU: 25322111
    $17.72
    Checking Pricing
         
    Length:2 in.
    Screw Size:#10
    Packaging:50
    Additional Features:Invincibox Up to 2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PHSMSS102
    • UNSPSC 31161506
    • Additional Features Invincibox Up to 2 in.
    • Head Type Pan Head, Phillips
    • Length 2 in.
    • Materials 18-8 Stainless Steel
    • Screw Size #10
    • Packaging 50
    • ECCN EAR99
    Product Overview:
    Stainless steel No. 10 x 2 in. pan head Phillips sheet metal screws. Package quantity 50.
    Stainless steel pan head Phillips sheet metal screws will tap their own mating threads when driven into preformed holes in metal. Length is determined from the base of the fastener head. Stainless steel resists corrosion and is ideal for applications wher