Lutron PHPM-WBX-120-WH Lighting Control Accessories, 6.3 in L, 2 Conductor, 120Vac, 12 AWG | Graybar Store
     
Lutron - Lighting Control Accessories, 6.3 in L, 2 Conductor, 120Vac, 12 AWG - PHPM-WBX-120-WH
+ / - Hover over image to Zoom
Other Views

    Lighting Control Accessories, 6.3 in L, 2 Conductor, 120Vac, 12 AWG

    Manufacturer: Lutron
    Manufacturer #: PHPM-WBX-120-WH
    SKU: 25633155
    $303.94
    Checking Pricing
         
    Quick Order:Y
    Length:6.3 in.
    No. of Conductors:2
    Voltage Rating:120 V ac
    Wire Size:12 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # PHPM-WBX-120-WH
    • No. of Conductors 2
    • Length 6.3 in.
    • Wire Size 12 AWG
    • Voltage Rating 120 V ac
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    6.3 in, 2, 120 V ac, #12 AWG