Lutron PHPM-PA-DV-WH PWR MOD PHASE-ADPT 120/277V | Graybar Store
     
Lutron - PWR MOD PHASE-ADPT 120/277V - PHPM-PA-DV-WH
+ / - Hover over image to Zoom
Other Views

    PWR MOD PHASE-ADPT 120/277V

    Manufacturer: Lutron
    Manufacturer #: PHPM-PA-DV-WH
    SKU: 25372380
    $383.05
    Checking Pricing
         
    Color:White
    Input Voltage:120 VAC
    Output Voltage:120 to 277 VAC
    Use With:Power for 1 Dimming Zone
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Lutron
    • Manufacturer # PHPM-PA-DV-WH
    • Color White
    • Type Phase Adaptive
    • UNSPSC 39121017
    • Input Voltage 120 VAC
    Product Overview:
    120/277V dual voltage phase control input phase-adaptive output power module, White finish only