Graybar Vendor Photovoltaic Wire, XLPE/USE-2, 1000/2000V | Graybar Store
     
Graybar Vendor - Photovoltaic Wire, XLPE/USE-2, 1000/2000V
+ / - Hover over image to Zoom
Other Views

    Photovoltaic Wire, XLPE/USE-2, 1000/2000V

    Manufacturer: Graybar Vendor
         

    Photovoltaic wire that is appropriate for direct burial at 600V or less.

    • Manufacturer Graybar Vendor
    • Type XLP/USE-2
    • Voltage 1000 and 2000V
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Conductor Material
    Conductor Size
    Length
    Solid/Stranded
    Price
    PV-XLPE/USE2-10-19STR-WHT-1KV/2KV-2500R
    25690131
    Bare Copper
    10 AWG
    2500 ft.
    Stranded
    Call for Pricing
    SKU
    25690131
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    2500 ft.
    Solid/Stranded
    Stranded
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PV-XLPE/USE2-10-19STR-BLK-1KV/2KV-2500R
    25685907
    Bare Copper
    10 AWG
    2500 ft.
    Stranded
    $863.602500 Ft / Reel
    SKU
    25685907
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    2500 ft.
    Solid/Stranded
    Stranded
    $863.602500 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PV-XLPE/USE2-10-STR-RED-1KV/2KV-2500R
    25690130
    Bare Copper
    10 AWG
    2500 ft.
    Stranded
    Call for Pricing
    SKU
    25690130
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    2500 ft.
    Solid/Stranded
    Stranded
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock