Graybar Vendor Photovoltaic Wire, 2000V | Graybar Store
     
Graybar Vendor - Photovoltaic Wire, 2000V
+ / - Hover over image to Zoom
Other Views

    Photovoltaic Wire, 2000V

    Manufacturer: Graybar Vendor
         

    Photovoltaic wire that is suitable for outdoor rooftop applications without raceways or for use in raceways installed in underground wet locations.

    • Manufacturer Graybar Vendor
    • Application Outdoor Rooftop Applications
    • Type RHH/RHW/USE-2
    • Insulation Material XLPE
    • Temperature Rating 90°C
    • Voltage 2000V
    Select Filter Options Below ( 10 items found )
    Mfg Part #
    SKU
    Conductor Material
    Conductor Size
    Length
    Solid/Stranded
    Color
    No. of Conductors
    Outer Diameter
    Standard
    Price
    PV-RHH/RHW-2/USE-2-12-STR-BLK-2KV-2500R
    25842449
    Bare Copper
    12 AWG
    2500 ft. Reel
    Stranded
    Black
    1
    240 mil
    UL Listed and RoHS Compliant
    Call for Pricing
    SKU
    25842449
    Conductor Material
    Bare Copper
    Conductor Size
    12 AWG
    Length
    2500 ft. Reel
    Solid/Stranded
    Stranded
    Color
    Black
    No. of Conductors
    1
    Outer Diameter
    240 mil
    Standard
    UL Listed and RoHS Compliant
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PV-RHH/RHW-2/USE-2-12-STR-RED-2KV-2500R
    25842448
    Bare Copper
    12 AWG
    2500 ft. Reel
    Stranded
    Red
    1
    240 mil
    UL Listed and RoHS Compliant
    Call for Pricing
    SKU
    25842448
    Conductor Material
    Bare Copper
    Conductor Size
    12 AWG
    Length
    2500 ft. Reel
    Solid/Stranded
    Stranded
    Color
    Red
    No. of Conductors
    1
    Outer Diameter
    240 mil
    Standard
    UL Listed and RoHS Compliant
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PV-RHH/RHW-2/USE-2-10-STR-WHT-2KV-500R
    25720352
    Bare Copper
    10 AWG
    500 ft. Reel
    Stranded
    White
    1
    263 mil
    UL Listed and RoHS Compliant
    Call for Pricing
    SKU
    25720352
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    500 ft. Reel
    Solid/Stranded
    Stranded
    Color
    White
    No. of Conductors
    1
    Outer Diameter
    263 mil
    Standard
    UL Listed and RoHS Compliant
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PV-RHH/RHW-2/USE-2-10-STR-BLK-2KV-2500R
    25693071
    Bare Copper
    10 AWG
    2500 ft. Reel
    Stranded
    Black
    1
    263 mil
    UL Listed and RoHS Compliant
    Call for Pricing
    SKU
    25693071
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    2500 ft. Reel
    Solid/Stranded
    Stranded
    Color
    Black
    No. of Conductors
    1
    Outer Diameter
    263 mil
    Standard
    UL Listed and RoHS Compliant
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PV-RHH/RHW-2/USE-2-10-STR-GRN-2KV-2500R
    25693074
    Bare Copper
    10 AWG
    2500 ft. Reel
    Stranded
    Green
    1
    263 mil
    UL Listed and RoHS Compliant
    Call for Pricing
    SKU
    25693074
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    2500 ft. Reel
    Solid/Stranded
    Stranded
    Color
    Green
    No. of Conductors
    1
    Outer Diameter
    263 mil
    Standard
    UL Listed and RoHS Compliant
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PV-RHH/RHW-2/USE-2-10-STR-BLK-2KV-500R
    25720350
    Bare Copper
    10 AWG
    500 ft. Reel
    Stranded
    Black
    1
    263 mil
    UL Listed and RoHS Compliant
    Call for Pricing
    SKU
    25720350
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    500 ft. Reel
    Solid/Stranded
    Stranded
    Color
    Black
    No. of Conductors
    1
    Outer Diameter
    263 mil
    Standard
    UL Listed and RoHS Compliant
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PV-RHH/RHW-2/USE-2-10-STR-RED-2KV-500R
    25720351
    Bare Copper
    10 AWG
    500 ft. Reel
    Stranded
    Red
    1
    263 mil
    UL Listed and RoHS Compliant
    Call for Pricing
    SKU
    25720351
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    500 ft. Reel
    Solid/Stranded
    Stranded
    Color
    Red
    No. of Conductors
    1
    Outer Diameter
    263 mil
    Standard
    UL Listed and RoHS Compliant
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PV-RHH/RHW-2/USE-2-10-STR-WHT-2KV-2500R
    25693072
    Bare Copper
    10 AWG
    2500 ft. Reel
    Stranded
    White
    1
    263 mil
    UL Listed and RoHS Compliant
    Call for Pricing
    SKU
    25693072
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    2500 ft. Reel
    Solid/Stranded
    Stranded
    Color
    White
    No. of Conductors
    1
    Outer Diameter
    263 mil
    Standard
    UL Listed and RoHS Compliant
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PV-RHH/RHW-2/USE-2-10-STR-RED-2KV-2500R
    25693073
    Bare Copper
    10 AWG
    2500 ft. Reel
    Stranded
    Red
    1
    263 mil
    UL Listed and RoHS Compliant
    Call for Pricing
    SKU
    25693073
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    2500 ft. Reel
    Solid/Stranded
    Stranded
    Color
    Red
    No. of Conductors
    1
    Outer Diameter
    263 mil
    Standard
    UL Listed and RoHS Compliant
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PV-RHH/RHW-2/USE-2-6-STR-GRN-2KV-2500R
    25856929
    Bare Copper
    6 AWG
    2500 ft. Reel
    Stranded
    Green
    1
    354 mil
    UL Listed and RoHS Compliant
    Call for Pricing
    SKU
    25856929
    Conductor Material
    Bare Copper
    Conductor Size
    6 AWG
    Length
    2500 ft. Reel
    Solid/Stranded
    Stranded
    Color
    Green
    No. of Conductors
    1
    Outer Diameter
    354 mil
    Standard
    UL Listed and RoHS Compliant
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock