Graybar Vendor Photovoltaic Wire, 600V | Graybar Store
     
Graybar Vendor - Photovoltaic Wire, 600V
+ / - Hover over image to Zoom
Other Views

    Photovoltaic Wire, 600V

    Manufacturer: Graybar Vendor
         

    Photovoltaic wire that is suitable for outdoor rooftop applications without raceways or for use in raceways installed in underground wet locations.

    • Manufacturer Graybar Vendor
    • Application Outdoor Rooftop Applications
    • Type RHH/RHW/USE-2
    • Insulation Material XLPE
    • Temperature Rating 90°C
    • Voltage 600V
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Conductor Material
    Conductor Size
    Length
    Solid/Stranded
    Color
    No. of Conductors
    Outer Diameter
    Standard
    Price
    PV-RHH/RHW-2/USE-2-10-STR-BLK-600V-500R
    25683762
    Bare Copper
    10 AWG
    500 ft.
    Stranded
    Black
    1
    263 mil
    UL Listed and RoHS Compliant
    $159.99500 Ft / Reel
    SKU
    25683762
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    500 ft.
    Solid/Stranded
    Stranded
    Color
    Black
    No. of Conductors
    1
    Outer Diameter
    263 mil
    Standard
    UL Listed and RoHS Compliant
    $159.99500 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PV-RHH/RHW-2/USE-2-10-STR-RED-600V-500R
    25683763
    Bare Copper
    10 AWG
    500 ft.
    Stranded
    Red
    1
    263 mil
    UL Listed and RoHS Compliant
    $143.62500 Ft / Reel
    SKU
    25683763
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    500 ft.
    Solid/Stranded
    Stranded
    Color
    Red
    No. of Conductors
    1
    Outer Diameter
    263 mil
    Standard
    UL Listed and RoHS Compliant
    $143.62500 Ft / Reel
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    PV-RHH/RHW-2/USE-2-10-STR-BLK-600V-2500R
    25466704
    Bare Copper
    10 AWG
    2500 ft.
    Stranded
    Black
    1
    263 mil
    UL Listed and RoHS Compliant
    Call for Pricing
    SKU
    25466704
    Conductor Material
    Bare Copper
    Conductor Size
    10 AWG
    Length
    2500 ft.
    Solid/Stranded
    Stranded
    Color
    Black
    No. of Conductors
    1
    Outer Diameter
    263 mil
    Standard
    UL Listed and RoHS Compliant
    Call for Pricing
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock