Hubbell Lighting PBT-234 Photo Control | Graybar Store
     
Hubbell Lighting - Photo Control - PBT-234
+ / - Hover over image to Zoom
Other Views

    Photo Control

    Manufacturer: Hubbell Lighting
    Manufacturer #: PBT-234
    SKU: 88125399
    $38.62
    Checking Pricing
         
    Additional Features:Photocontrol
    Wattage:1200 W
    Input Voltage:208/240/277 V; 277 V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # PBT-234
    • UNSPSC 39121524
    • Additional Features Photocontrol
    Product Overview:
    Photo Control, Wattage: 1200 W, Input Voltage: 208/240/277 V; 277 V