L. H. Dottie PHFW123 No. 12 x 3 in. Zinc Plated Flat Head Phillips Wood Screws (100) | Graybar Store
     
L. H. Dottie - No. 12 x 3 in. Zinc Plated Flat Head Phillips Wood Screws (100) - PHFW123
+ / - Hover over image to Zoom
Other Views

    No. 12 x 3 in. Zinc Plated Flat Head Phillips Wood Screws (100)

    Manufacturer: L. H. Dottie
    Manufacturer #: PHFW123
    SKU: 25322050
    $25.47
    Checking Pricing
         
    Length:3 in.
    Screw Size:#12
    Packaging:100
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # PHFW123
    • UNSPSC 31161508
    • Head Type Flat Head
    • Length 3 in.
    • Materials Zinc Plated Steel
    • Screw Size #12
    • Packaging 100
    • ECCN EAR99
    Product Overview:
    Zinc plated No. 12 x 3 in. flat head Phillips wood screws. Package quantity 100.
    Zinc plated flat head wood screws provide a flush surface. Length is determined from the top of the fastener head. Packaged in Invincibox™ up to 2 in.