Klein Tools PH215 Drill Bit, 1 in. x #2 Phillips | Graybar Store
     
Klein Tools - Drill Bit, 1 in. x #2 Phillips - PH215
+ / - Hover over image to Zoom
Other Views

    Drill Bit, 1 in. x #2 Phillips

    Manufacturer: Klein Tools
    Manufacturer #: PH215
    SKU: 25649838
    $7.60
    Checking Pricing
         
    Packaging:5
    Shank Size (Inches):1/4" Hex
    Tip Size:#2
    Tip Style:Phillips
    Additional Features:Precision machined to ensure consistent fit.
    Length:1 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # PH215
    • Application Custom heat treated for long life.
    • Type Designed and constructed to withstand impact drills.
    • UNSPSC 27112814
    • Additional Features Precision machined to ensure consistent fit.
    • Length 1 in.
    Product Overview:
    #2 Phillips Insert Power Driver 1'' Pk 5, Designed and constructed to withstand impact drills.