Panduit PH18-8R-Q Ring Terminal, Heat Shrink, Red | Graybar Store
     
Panduit - Ring Terminal, Heat Shrink, Red - PH18-8R-Q
+ / - Hover over image to Zoom
Other Views

    Ring Terminal, Heat Shrink, Red

    Manufacturer: Panduit
    Manufacturer #: PH18-8R-Q
    SKU: 22109137
    $36.18
    Checking Pricing
         
    Quick Order:Y
    Color:Red
    Stud Size (Inches):#8
    Wire Size:22 AWG - 18 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PH18-8R-Q
    • Color Red
    • UNSPSC 39121405
    • Finish Tinned
    • Insulation Material Heat Shrink
    • Materials Copper
    • Stud Size (Inches) #8
    • Wire Size 22 AWG - 18 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: