Panduit PH18-6F-Q Fork Terminal, Heat Shrink, 22 to 18 AWG | Graybar Store
     
Panduit - Fork Terminal, Heat Shrink, 22 to 18 AWG - PH18-6F-Q
+ / - Hover over image to Zoom
Other Views

    Fork Terminal, Heat Shrink, 22 to 18 AWG

    Manufacturer: Panduit
    Manufacturer #: PH18-6F-Q
    SKU: 22109142
    $23.06
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PH18-6F-Q
    • UNSPSC 39121409
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Fork Terminal, Heat Shrink, 22 - 18 American Wire Gauge (AWG), No. 6 Stud Size. Heat shrink sleeving forms a protective barrier to provide environmentally sealed terminations ideal for high moisture applications, Fork design provides for fast and easy installation, without the need to remove fastener. Brazed seam protects terminal barrel from splitting during the crimp process. Heat shrink insulation is completed with a standard heat gun. Minimum continuous operating temperature -65 degrees Fahrenheit (-55 degrees Celsius). Maximum continuous operation temperature 230 degrees Fahrenheit (110 degrees Celsius). Shrink temperature 300 degrees Fahrenheit (150 degrees Celsius). UL and CSA rated up to 600 Volts per UL 486A/B. Standard Package.