Panduit PH14-10R-Q Ring Terminal, Heat Shrink, 16 to 14 AWG | Graybar Store
     
Panduit - Ring Terminal, Heat Shrink, 16 to 14 AWG - PH14-10R-Q
+ / - Hover over image to Zoom
Other Views

    Ring Terminal, Heat Shrink, 16 to 14 AWG

    Manufacturer: Panduit
    Manufacturer #: PH14-10R-Q
    SKU: 91016386
    $1.20
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Stud Size (Inches):#10
    Wire Size:16 AWG - 14 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PH14-10R-Q
    • Color Blue
    • UNSPSC 39121409
    • Finish Tinned
    • Insulation Material Heat Shrink
    • Materials Copper
    • Stud Size (Inches) #10
    • Wire Size 16 AWG - 14 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: