Panduit PH10-38R-E Ring Terminal, Heat Shrink, 12 to 10 AWG, 3/8 in. Stud | Graybar Store
     
Panduit - Ring Terminal, Heat Shrink, 12 to 10 AWG, 3/8 in. Stud - PH10-38R-E
+ / - Hover over image to Zoom
Other Views

    Ring Terminal, Heat Shrink, 12 to 10 AWG, 3/8 in. Stud

    Manufacturer: Panduit
    Manufacturer #: PH10-38R-E
    SKU: 22109141
    $36.74
    Checking Pricing
         
    Quick Order:Y
    Color:Yellow
    Stud Size (Inches):3/8 in.
    Wire Size:12 AWG - 10 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PH10-38R-E
    • Color Yellow
    • UNSPSC 39121409
    • Finish Tinned
    • Insulation Material Heat Shrink
    • Materials Copper
    • Stud Size (Inches) 3/8 in.
    • Wire Size 12 AWG - 10 AWG
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview: