Pentair Hoffman PGS6K Grounding Bar System, 600 mm | Graybar Store
Pentair Hoffman - Grounding Bar System, 600 mm - PGS6K
+ / - Hover over image to Zoom
Other Views

    Grounding Bar System, 600 mm

    Manufacturer: Pentair Hoffman
    Manufacturer #: PGS6K
    SKU: 22124513
    $216.67
    Checking Pricing
         
    Size:600mm
    Standard:UL Component Recognized, File No. E61997
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # PGS6K
    • Size 600mm
    • Type Grounding Bar System
    • UNSPSC 39121334
    • Brand Proline
    Product Overview:
    Grounding Bar System, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: 600mm, Material/Finish: Copper
    Three sizes of grounding bars and insulated mounting brackets are available. Bars are plated copper with M6 and M5 tapped holes to provide a common point for grounding equipment. Fits all enclosures if mounted vertically.