Hoffman (nVent) PGS4K Grounding Bar System, 400 mm | Graybar Store
     
Hoffman (nVent) - Grounding Bar System, 400 mm - PGS4K
+ / - Hover over image to Zoom
Other Views

    Grounding Bar System, 400 mm

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PGS4K
    SKU: 22127988
    $172.43
    Checking Pricing
         
    Size:400mm
    Standard:UL Component Recognized, File No. E61997
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PGS4K
    • Size 400mm
    • Type Grounding Bar System
    • UNSPSC 39121334
    • Brand Proline
    Product Overview:
    Grounding Bar System, Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: 400mm, Material/Finish: Copper
    Three sizes of grounding bars and insulated mounting brackets are available. Bars are plated copper with M6 and M5 tapped holes to provide a common point for grounding equipment. Fits all enclosures if mounted vertically. See table for horizontal mounting.