Hoffman (nVent) PGS2K Grounding Bar System, 200 mm, Copper | Graybar Store
     
Hoffman (nVent) - Grounding Bar System, 200 mm, Copper - PGS2K
+ / - Hover over image to Zoom
Other Views

    Grounding Bar System, 200 mm, Copper

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PGS2K
    SKU: 22127987
    $122.03
    Checking Pricing
    Items sold in feet or each.
         
    Dimensions (Inches):200 mm
    Brand or Series:Proline
    Length:7.87 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PGS2K
    • UNSPSC 39121334
    • Brand or Series Proline
    • Dimensions (Inches) 200 mm
    • Length 7.87 in.
    • Materials Copper
    • SKU Spec Sheet
      PGS2K Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Grounding bar system made of copper fits 400 mm deep freame fron to back horziontally. The bar systems is 200 mm.
    Three sizes of grounding bars and insulated mounting brackets are available. Bars are plated copper with M6 and M5 tapped holes to provide a common point for grounding equipment. Fits all enclosures if mounted vertically.