Hubbell Lighting PGM3-180L5K-U-DB Perimaliter® LED Wallpack, Die-Cast Aluminum, Glass Refractor, 5000K, 120/277V, Dark Bronze Textured | Graybar Store
     
Hubbell Lighting - Perimaliter® LED Wallpack, Die-Cast Aluminum, Glass Refractor, 5000K, 120/277V, Dark Bronze Textured - PGM3-180L5K-U-DB
+ / - Hover over image to Zoom
Other Views

    Perimaliter® LED Wallpack, Die-Cast Aluminum, Glass Refractor, 5000K, 120/277V, Dark Bronze Textured

    Manufacturer: Hubbell Lighting
    Manufacturer #: PGM3-180L5K-U-DB
    SKU: 25799471
    $533.94
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:N
    Housing Color:Dark Bronze
    Color Temperature (Kelvin):5000
    Wattage:72
    Mounting Type:Wall Mount
    Input Voltage:120/277
    Voltage Rating:120/277
    Lumens:7160
    Brand or Series:Perimaliter®
    Material:Die Cast Aluminum
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # PGM3-180L5K-U-DB
    • Housing Color Dark Bronze
    • Brand or Series Perimaliter®
    • Color Temperature (Kelvin) 5000
    • Finish Aluminum
    • Input Voltage 120/277
    • Lamp Type LED
    • Lumens 7160
    • Mounting Type Wall Mount
    • Wattage 72
    • Material Die Cast Aluminum
    • Voltage Rating 120/277
    • ECCN EAR99
    Product Overview:
    Perimaliter® die-cast aluminum LED wallpack 120/277V, 5000K color temperature with glass refractor, dark bronze textured finish and wide type IV uniform light distribution.
    • Cast aluminum frame with prismatic borosilicate glass
    • Photocell and occupancy sensor options available for complete on/off or programmable dimming control
    • Listed to UL 1598 for use in wet locations
    • DesignLights Consortium (DLC) qualified
    • Five-Year Limited Warranty