Hoffman (nVent) PGLD10104DC Proline™ Desk Console, Steel, One-Door | Graybar Store
     
Hoffman (nVent) - Proline™ Desk Console, Steel, One-Door - PGLD10104DC
+ / - Hover over image to Zoom
Other Views

    Proline™ Desk Console, Steel, One-Door

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PGLD10104DC
    SKU: 25143411
    $1,479.99
    Checking Pricing
         
    Color:Light Grey
    Standard:UL 508A Listed, Type 4, 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 4, 12, File No. E61997, NEMA/EEMAC Type 4, 12, IEC 60529, IP55, IP66
    Depth:15.75 in.
    Height:39.37 in.
    Width:39.37 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PGLD10104DC
    • Color Light Grey
    • Type PROLINE#153; Gold Series Desk Console, Type 12
    • UNSPSC 39121323
    • Depth 15.75 in.
    • Height 39.37 in.
    • Materials Steel
    • Width 39.37 in.
    • Standard UL 508A Listed, Type 4, 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 4, 12, File No. E61997, NEMA/EEMAC Type 4, 12, IEC 60529, IP55, IP66
    • SKU Spec Sheet
      PGLD10104DC Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Desk Console, 1 Dr, Single Access, Bulletin P11 (PROLINE Gold Series Consoles), Size/Dims: 1000x1000x400mm, Material/Finish: Steel/LtGray
    The PROLINE#153; Gold Series Desk Console provides an ideal surface for mounting HMI controls such as keyboards, switches, lights or dials, and it is ergonomically designed so operators can sit or stand while working. The console also provides a large space for mounting internal components and controls and can be configured in an arc by using the wedge accessory. 14 gauge steel body, 14 and 16 gauge steel doors, 25-degree sloped top, Seams continuously welded and ground smooth, Top door prop allows for single-handed operation, Built-in top door handle, Quarter-turn latches hold top door securely closed, PROLINE latching system and keylocking swing handles on front doors and on rear doors of dual-access enclosures, Internal rails on dual-access enclosures facilitate mounting of PROLINE internal components, Full access provides maximum mounting space and easy access to interior components