Hubbell Lighting PGL-350P-128-1-LP PERIMALITER®,Wall Pack, Metal Halide, 350W, 120V, 208V, 240V, 277V,Wall, Bronze | Graybar Store
     
Hubbell Lighting - PERIMALITER®,Wall Pack, Metal Halide, 350W, 120V, 208V, 240V, 277V,Wall, Bronze - PGL-350P-128-1-LP
+ / - Hover over image to Zoom
Other Views

    PERIMALITER®,Wall Pack, Metal Halide, 350W, 120V, 208V, 240V, 277V,Wall, Bronze

    Manufacturer: Hubbell Lighting
    Manufacturer #: PGL-350P-128-1-LP
    SKU: 25211305
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Wattage:350 W
    Voltage Rating:120 V, 208 V, 240 V, 277 V
    Mounting Type:Wall
    Housing Color:Bronze
    Additional Features:Suitable for Wet Locations
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Lighting
    • Manufacturer # PGL-350P-128-1-LP
    • Housing Color Bronze
    • UNSPSC 39111600
    • Additional Features Suitable for Wet Locations
    • Brand PERIMALITER®
    • Lamp Type Metal Halide
    • Mounting Type Wall
    • Wattage 350 W
    • Voltage Rating 120 V, 208 V, 240 V, 277 V
    • ECCN EAR99
    Product Overview:
    Perimaliter® PGM3/PGL
    Available in energy saving LED, replacing up to 250w HID systems;Motion sensor, photocell and wireless control options available for energy savings;Battery back up (BBU) option;Cast aluminum door with borosilicate glass refractor. Bottom hinge allows door removal. Twin HubbellGard® screw closure for positive seal;Cast aluminum back housing provides firm mounting and heat dissipation. Mounts over recessed wiring boxes. Has two ½ conduit hubs for feed-thru wiring;Specular, anodized aluminum reflector panels for vertical lamp provide high performance. Typical spacing is 4-6 times mounting height;PGM3 has medium base socket to 150w. 250w units are mogul base. Top 1/2 hub can be used for field installation of PBT button photocontrols or conduit wiring from above;Socket is porcelain mogul base with spring-loaded center contact;Bronze powder paint finish is standard, other finishes available, consult factory;Wire guards and polycarbonate shield accessories are available for refractor protection;DLC® (DesignLights Consortium) Qualified