Hoffman (nVent) PGH3S8 Grid Straps, Steel, 3 Hole Wide, 642 x 75 mm | Graybar Store
     
Hoffman (nVent) - Grid Straps, Steel, 3 Hole Wide, 642 x 75 mm - PGH3S8
+ / - Hover over image to Zoom
Other Views

    Grid Straps, Steel, 3 Hole Wide, 642 x 75 mm

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PGH3S8
    SKU: 97100726
    $139.78
    Checking Pricing
         
    Length:25.28 in.
    Width:2.95 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PGH3S8
    • Type Grid Straps
    • UNSPSC 39121334
    • Brand ProLine™
    • Length 25.28 in.
    • Materials Steel
    • Width 2.95 in.
    • SKU Spec Sheet
      PGH3S8 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Grid Straps, 3 hole wide (2), Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: 642x75mm, Material/Finish: Steel/zinc
    Grid Straps are 14 gauge plated steel. They are provided with specially designed rectangular holes to allow the use of cage nuts or front-loading cage nuts. Mounting holes are provided on 25-mm centers.