Hoffman (nVent) PGH3S6 Grid Straps, Steel, 3 Hole Wide, 442 x 75 mm | Graybar Store
     
Hoffman (nVent) - Grid Straps, Steel, 3 Hole Wide, 442 x 75 mm - PGH3S6
+ / - Hover over image to Zoom
Other Views

    Grid Straps, Steel, 3 Hole Wide, 442 x 75 mm

    Manufacturer: Hoffman (nVent)
    Manufacturer #: PGH3S6
    SKU: 97100724
    $126.18
    Checking Pricing
         
    Standard:UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 12, File No. E61997 , NEMA Type 12, CSA File No. 42186: Type 12, IEC 60529, IP55, VDE IP55,
    Length:17.4 in.
    Width:2.95 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hoffman (nVent)
    • Manufacturer # PGH3S6
    • Type Stainless Steel PROLINE#153;-SY Package, Type 12
    • UNSPSC 39121334
    • Brand ProLine™
    • Length 17.4 in.
    • Materials Steel
    • Width 2.95 in.
    • Standard UL 508A Listed, Type 12, File No. E61997, cUL Listed per CSA C22.2 No 94, Type 12, File No. E61997 , NEMA Type 12, CSA File No. 42186: Type 12, IEC 60529, IP55, VDE IP55,
    • SKU Spec Sheet
      PGH3S6 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Grid Straps, 3 hole wide (2), Bulletin P20 (PROLINE Modular Enclosures), Size/Dims: 442x75mm, Material/Finish: Steel/zinc
    This enclosure is designed to protect many industrial operator interface systems. Two separate compartments within the enclosure can be used to protect panel- or rack-mounted control systems, operator interface packages and a variety of other electronic applications