Dual-Lite PGB-HTR Emergency Lighting Fixture, Aluminum, LED, 120/277Vac,White (Lamp), Black | Graybar Store
     
Dual-Lite - Emergency Lighting Fixture, Aluminum, LED, 120/277Vac,White (Lamp), Black - PGB-HTR
+ / - Hover over image to Zoom
Other Views

    Emergency Lighting Fixture, Aluminum, LED, 120/277Vac,White (Lamp), Black

    Manufacturer: Dual-Lite
    Manufacturer #: PGB-HTR
    SKU: 25260549
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Additional Features:Wet Location
    Color:White (Lamp)
    Housing Color:Black
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Dual-Lite
    • Manufacturer # PGB-HTR
    • Color White (Lamp)
    • Housing Color Black
    • Additional Features Wet Location
    • Housing Material Aluminum
    • Lamp Type LED
    • Voltage 120/277 V ac
    • ECCN EAR99
    Product Overview:
    PG Emergency LED Sconce
    Wet location listed emergency lighting unit for indoor/outdoor installation;Four long-life, high-output LEDs;LEDs configured in redundant pairs;Design optimized wide area illumination patterns;No heads to aim, no adjustments to make;Includes Spectron® self-testing/self-diagnostic electronics with time-delay retransfer (TDR) standard;Sturdy die-cast aluminum construction;Time delay retransfer circuit;Brownout detection circuit;Low Voltage Battery Disconnect;Universal 120/277 VAC operation;90 minute emergency operation;Microprocessor controlled battery environmental chamber;Fast, easy installation;Standard electrical box and conduit entry provisions;Maintenance-free sealed Nickel-Cadmium battery pack;Test switch and AC-ON indicator