Square D (Schneider Electric) PGA36080U44A Molded Case Circuit Breaker, 800A, 600V, Plug In | Graybar Store
     
Square D (Schneider Electric) - Molded Case Circuit Breaker, 800A, 600V, Plug In - PGA36080U44A
+ / - Hover over image to Zoom
Other Views

    Molded Case Circuit Breaker, 800A, 600V, Plug In

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: PGA36080U44A
    SKU: 25013874
    $16,851.43
    Checking Pricing
         
    Amps:800A
    Interrupting Rating:600VAC,65kA @ 240VAC-35kA @ 480VAC-18kA @ 600VAC
    Voltage (Volts):600 V AC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # PGA36080U44A
    • Voltage (Volts) 600 V AC
    • UNSPSC 39121616
    • Amps 800A
    • Interrupting Rating 600VAC,65kA @ 240VAC-35kA @ 480VAC-18kA @ 600VAC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Schneider Electric,MOLDED CASE CIRCUIT BREAKER 600V 800A,600 V AC,600 V AC,65 kA 240 V AC-35 kA 480 V AC-18 kA 600 V AC,800 A,800 A,G,circuit breaker,electronic ammeter Micrologic 6.0 A LSIG,plug-in