Allied Moulded Products PG66SO1 Back Panel, Steel | Graybar Store
     
Allied Moulded Products - Back Panel, Steel - PG66SO1
+ / - Hover over image to Zoom
Other Views

    Back Panel, Steel

    Manufacturer: Allied Moulded Products
    Manufacturer #: PG66SO1
    SKU: 25170244
    $3.33
    Checking Pricing
         
    Color:RAL 7035 Grey
    Additional Features:Lift-off type screw down, flush-aesthetically pleasing and clear cover design with formed-in-place polyurethane gasket system
    Standard:UL 508A - Industrial Control Panels
    Thickness (Inches):0.08 in.
    Height:6.05 in.
    Width:6.27 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # PG66SO1
    • Color RAL 7035 Grey
    • Application Industrial control panels intended for general industrial use, operating from a voltage of 600 volts or less
    • Mounting Style Screw Mount
    • Type NEMA 4X Type Nonmetallic Enclosure
    • UNSPSC 39121300
    • Additional Features Lift-off type screw down, flush-aesthetically pleasing and clear cover design with formed-in-place polyurethane gasket system
    • Brand ULTRALINE
    • Height 6.05 in.
    • Materials Galvannealed Steel
    • Thickness (Inches) 0.08 in.
    • Width 6.27 in.
    • Standard UL 508A - Industrial Control Panels
    • SKU Spec Sheet
      PG66SO1 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Back Panel, Steel