Hubbell Power Systems PG3660H546R1 Quazite® Underground Enclosure with Cover, 36 x 60 in., Golden West | Graybar Store
     
Hubbell Power Systems - Quazite® Underground Enclosure with Cover, 36 x 60 in., Golden West - PG3660H546R1
+ / - Hover over image to Zoom
Other Views

    Quazite® Underground Enclosure with Cover, 36 x 60 in., Golden West

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG3660H546R1
    SKU: 25851864
    $1,194.31
    Checking Pricing
         
    Quick Order:Y
    Nominal Opening Dimensions (Inches):36 x 60 in.
    Logo:Golden West
    Tier/Design Load:Tier 15
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG3660H546R1
    • Logo Golden West
    • Brand Quazite
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 36 x 60 in.
    • Tier/Design Load Tier 15
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Quazite® underground enclosure with cover has a 36 x 60 inch opening and a Golden West logo.