Hubbell Power Systems PG2436HA00AN4 Quazite® Underground Enclosure with Heavy Duty Cover, 24 x 36 in., Hotwire Logo | Graybar Store
     
Hubbell Power Systems - Quazite® Underground Enclosure with Heavy Duty Cover, 24 x 36 in., Hotwire Logo - PG2436HA00AN4
+ / - Hover over image to Zoom
Other Views

    Quazite® Underground Enclosure with Heavy Duty Cover, 24 x 36 in., Hotwire Logo

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG2436HA00AN4
    SKU: 25865938
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Logo:Hotwire
    Tier/Design Load:Tier 15
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG2436HA00AN4
    • Logo Hotwire
    • Brand Quazite
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • Tier/Design Load Tier 15
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Quazite® underground enclosure with cover has a 24 x 36 inch opening and has a Hotwire logo.