Hubbell Power Systems PG2424HA0017 Underground Cover, Large Box, Polymer Concrete, 24 x 24 in. | Graybar Store
     
Hubbell Power Systems - Underground Cover, Large Box, Polymer Concrete, 24 x 24 in. - PG2424HA0017
+ / - Hover over image to Zoom
Other Views

    Underground Cover, Large Box, Polymer Concrete, 24 x 24 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG2424HA0017
    SKU: 25419687
    $275.00
    Checking Pricing
         
    Color:Natural
    Nominal Opening Dimensions (Inches):24 x 24 in.
    Standard:ANSI /SCTE 77 2010
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG2424HA0017
    • Color Natural
    • Application C&I, Water, Communications, Electric Utility
    • Type Polymer Concrete Box/Cover
    • UNSPSC 39121336
    • Brand Quazite®
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 24 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Covers UG Lg Box PC