Miroc PG23872 Galvanized Mast Pipe, Steel, 72 in., 2-3/8 in. OD | Graybar Store
     
Miroc - Galvanized Mast Pipe, Steel, 72 in., 2-3/8 in. OD - PG23872
+ / - Hover over image to Zoom
Other Views

    Galvanized Mast Pipe, Steel, 72 in., 2-3/8 in. OD

    Manufacturer: Miroc
    Manufacturer #: PG23872
    SKU: 25875605
    $0.00
    Checking Pricing
    Items sold in feet or each.
         
    Color / Finish:Grey
    Length:72 in.
    Material:Hot Dipped Galvanized Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Miroc
    • Manufacturer # PG23872
    • Color / Finish Grey
    • Length 72 in.
    • Material Type Steel
    • Material Hot Dipped Galvanized Steel
    • Country of Origin CN - China
    Product Overview:
    Miroc Galvanized Mast Pipe, Steel, 72 in. L, 2-3/8 in. OD