Miroc PG238126 Galvanized Mast Pipe, Steel, 126 in., 2-3/8 in. OD | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Miroc - Galvanized Mast Pipe, Steel, 126 in., 2-3/8 in. OD - PG238126
+ / - Hover over image to Zoom
Other Views

    Galvanized Mast Pipe, Steel, 126 in., 2-3/8 in. OD

    Manufacturer: Miroc
    Manufacturer #: PG238126
    SKU: 25875607
    $0.00
    Checking Pricing
         
    Color / Finish:Grey
    Length:126 in. L
    Material:Hot Dipped Galvanized Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Miroc
    • Manufacturer # PG238126
    • Color / Finish Grey
    • Length 126 in. L
    • Material Hot Dipped Galvanized Steel
    • Country of Origin CN - China
    Product Overview:
    Miroc Galvanized Mast Pipe, Schedule 40, Steel, 126 in. L, 2-3/8 in. OD