Thomas and Betts PG16-50 Adapter, Steel, Metric PG16 to 1/2 in. NPT, Silver | Graybar Store
     
Thomas and Betts - Adapter, Steel, Metric PG16 to 1/2 in.  NPT, Silver - PG16-50
+ / - Hover over image to Zoom
Other Views

    Adapter, Steel, Metric PG16 to 1/2 in. NPT, Silver

    Manufacturer: Thomas and Betts
    Manufacturer #: PG16-50
    SKU: 92039177
    $9.31
    Checking Pricing
         
    Color:Silver
    Standard:UL e167525
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # PG16-50
    • Color Silver
    • Application Supplied standard with all hoods and bases
    • Type Adapters
    • UNSPSC 39121402
    • Materials Steel
    • Standard UL e167525
    • ECCN EAR99
    • Country of Origin DE - Germany
    Product Overview:
    Metric PG16 to 1/2 Inch NPT thread adapter.