Hubbell Power Systems PG1324BG18 Small Underground Box, Straight Wall, Polymer Concrete, 13 x 24 x 18 in. | Graybar Store
     
Hubbell Power Systems - Small Underground Box, Straight Wall, Polymer Concrete, 13 x 24 x 18 in. - PG1324BG18
+ / - Hover over image to Zoom
Other Views

    Small Underground Box, Straight Wall, Polymer Concrete, 13 x 24 x 18 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG1324BG18
    SKU: 25411082
    $259.92
    Checking Pricing
         
    Color:Natural
    Nominal Opening Dimensions (Inches):13 x 24 in.
    Standard:ANSI /SCTE 77 2010
    Capacity:5616 cu. in.
    Depth:18 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG1324BG18
    • Color Natural
    • Application C&I, Water, Communications, Electric Utility
    • Type Polymer Concrete Box/Cover
    • UNSPSC 39121336
    • Brand Quazite®
    • Capacity 5616 cu. in.
    • Depth 18 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 13 x 24 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Straight Walled Boxes UG Sm Box PC