NSI Industries PG12C Grounding Pigtail 12 AWG | Graybar Store
     
NSI Industries - Grounding Pigtail 12 AWG - PG12C
+ / - Hover over image to Zoom
Other Views

    Grounding Pigtail 12 AWG

    Manufacturer: NSI Industries
    Manufacturer #: PG12C
    SKU: 25478435
    $0.89
    Checking Pricing
         
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # PG12C
    • UNSPSC 46182103
    • Materials Copper
    Product Overview:
    Solid W Combo Screw 8 In.