Hubbell Power Systems PG3048CA0021 Quazite® PG Style Polymer Concrete Cover, 30 x 48 x 3 in. | Graybar Store
     
Hubbell Power Systems - Quazite® PG Style Polymer Concrete Cover, 30 x 48 x 3 in. - PG3048CA0021
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Polymer Concrete Cover, 30 x 48 x 3 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG3048CA0021
    SKU: 99663688
    $559.28
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):30 x 48 in.
    Depth (Inches):3 in.
    Logo:FIBER OPTICS
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG3048CA0021
    • Logo FIBER OPTICS
    • Application C&I, Water, Communications, Electric Utility
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth (Inches) 3 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 30 x 48 in.
    • ECCN EAR99
    Product Overview:
    Cover with no logo is 30 W x 48 L x 3 inch D. PG style underground enclosure cover has 2 bolts.
    Cover is tier 8 with a design load of 8000 and a test load of 12000.