Hubbell Power Systems PG3048CA0009 Quazite® Polymer Concrete Cover, PG Style, (2) Bolts, 47-5/8 L x 30-1/8 W x 3 in. T | Graybar Store
     
Hubbell Power Systems - Quazite® Polymer Concrete Cover, PG Style, (2) Bolts, 47-5/8 L x 30-1/8 W x 3 in. T - PG3048CA0009
+ / - Hover over image to Zoom
Other Views

    Quazite® Polymer Concrete Cover, PG Style, (2) Bolts, 47-5/8 L x 30-1/8 W x 3 in. T

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG3048CA0009
    SKU: 91011095
    $574.63
    Checking Pricing
    Items sold in feet or each.
         
    Nominal Opening Dimensions (Inches):30 x 48 in.
    Logo:Blank
    Standard:ANSI /SCTE 77 2010
    Depth:3 in.
    Length:47.63 in.
    Brand or Series:Quazite®
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG3048CA0009
    • Logo Blank
    • Application C&I, Water, Communications, Electric Utility
    • Type PG Style
    • UNSPSC 39121336
    • Brand or Series Quazite®
    • Depth 3 in.
    • Length 47.63 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 30 x 48 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Blank cover is 47-5/8 L x 30-1/8 W x 3 inch thick. PG style underground enclosure cover attaches with 2 bolts.
    Cover is tier 8 with a design load of 8000 and a test load of 12000.