Hubbell Power Systems PG2436CA0043 Quazite® PG Style Polymer Concrete Cover | Graybar Store
Hubbell Power Systems - Quazite® PG Style Polymer Concrete Cover - PG2436CA0043
+ / - Hover over image to Zoom
Other Views

    Quazite® PG Style Polymer Concrete Cover

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PG2436CA0043
    SKU: 90056598
    $254.33
    Checking Pricing
         
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Logo:TELEPHONE
    Standard:ANSI /SCTE 77 2010
    Depth:3 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PG2436CA0043
    • Logo TELEPHONE
    • Application C&I, Water, Communications, Electric Utility
    • UNSPSC 39121302
    • Brand Quazite®
    • Depth 3 in.
    • Materials Polymer Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • Standard ANSI /SCTE 77 2010
    • ECCN EAR99
    Product Overview:
    Cover with Telephone logo is 24 W x 36 L x 3 inch D. PG style underground enclosure cover has 2 bolts.